Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.50154

Supelco

LiChrospher® 100 RP-18 (5 µm) HPLC Columns

L x I.D. 250 mm x 3 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrospher"] C18 TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

LiChrospher® 100 RP-18 (5 µm) LiChroCART 250-3, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

LiChrospher®

feature

endcapped: no

packaging

1 ea of

extent of labeling

21% Carbon loading

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 3 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART 250-3 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Application


  • Metronidazole and 2-Hydroxymetronidazole Rapid Detection in Murine Blood Plasma: The column facilitated rapid and accurate quantification in pharmacological studies, crucial for evaluating therapeutic responses and drug safety (Zemanova et al., 2022).

  • High-Throughput HPLC Method for Ropinirole Hydrochloride: Demonstrating its utility in developing robust HPLC methods, this column was central to optimizing procedures for neurological medications, enhancing clinical and pharmacokinetic studies (Fatima et al., 2019).

  • Comprehensive Impurity Profiling in Pharmaceutical Analysis: This column′s high resolution was instrumental in identifying and quantifying impurities in drug substances, ensuring compliance with stringent quality standards (Tengattini et al., 2019).

  • Environmental Contaminant Analysis: The column′s application extended to environmental science, where it was used to measure pollutants in complex samples, illustrating its adaptability and efficiency in environmental monitoring (Mochamad and Hermanto, 2017).

Analysis Note

Pressure: ≤ 95 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.5 - 3.5

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service