Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.50142

Supelco

Purospher® RP-18 (5 µm) HPLC Columns

L × I.D. 125 mm x 4 mm LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

Purospher® RP-18 (5 µm) LiChroCART 125-4

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$1,430.00

$1,430.00


Available to ship onMarch 31, 2025Details



Select a Size

Change View
1 UNIT
$1,430.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$1,430.00


Available to ship onMarch 31, 2025Details


Product Name

Purospher® RP-18 (5 µm), L × I.D. 125 mm x 4 mm LiChroCART HPLC cartridge, manuCART holder required for use

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

Purospher®

feature

endcapped: no

packaging

1 ea of

extent of labeling

18.5% Carbon loading

parameter

250 bar pressure
65 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Medium)

column L × I.D.

12.5 cm × 4 mm

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

5 μm

pore size

90 Å pore size

operating pH

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

HPLC cartridge
Purospher® RP-18 is designed for the separation of problematic basic compounds with simple neutral eluents. In addition Purospher<TMSYMBOL></TMSYMBOL> RP-18 allows the separation of hydrophilic compounds with aqueous mobile phase. Purospher<TMSYMBOL></TMSYMBOL> RP-18 is based upon a high-purity, metal free silica. The multi-step chemical modification and deactivation of the surface enables a peak-tailing free elution of basic and chelating compounds. Purospher<TMSYMBOL></TMSYMBOL> RP-18 is not suitable for the separation of acidic compounds. The good chemical stability of Purospher<TMSYMBOL></TMSYMBOL> RP-18 enables the use of mobile phase conditions at pH 8 for a long period of time. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 70 bar
Theoretical Plates (N/m) (Toluene): ≥ 70000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): ≥ 1.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
MANUCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service