Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46525

Millipore

Bottle Rack 6 x 1000ml

suitable for sterility testing, L × W × H 33 cm × 22 cm × 30 cm, to hold, 6 bottle(s) 1000 mL (max diam. 10 cm), stainless steel rack (1.4301 el. polished), autoclavable

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$361.00

$361.00


Estimated to ship onMarch 31, 2025Details


Request more information

Select a Size

Change View
1 PKG
$361.00

About This Item

UNSPSC Code:
41122409
NACRES:
NC.81

$361.00


Estimated to ship onMarch 31, 2025Details


Request more information

material

stainless steel rack (1.4301 el. polished)

Quality Level

feature

autoclavable
to hold 6 bottle(s) 1000 mL (max diam. 10 cm)

L × W × H

33 cm × 22 cm × 30 cm

application(s)

cosmetics
pharmaceutical

sterility testing

storage temp.

no temp limit

General description

Size: 33 x 22 x 30 cm for 6 Bottles of 1000 ml (∅ max: 10 cm)

Material: High-Quality Stainless Steel (1.4301 el. polished)

Suitability for: Isolators & Clean Rooms (persistent against H2O2 and disinfectants), Autoclaving, Safe and Convenient Transport of Bottles

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service