Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.46099

Millipore

King′s B Medium (Slant)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703

Agency

ISO 16266
16266

feature

ready-to-use

pH

7.2 ( in H2O)

application(s)

bioburden testing
food and beverages
microbiology

suitability

Pseudomonas spp.

Application

Confirmation of Pseudomonas aeruginosa

Packaging

Packaging: 6 ml in 17 ml tube with red cap (20 tubes per box)

Storage and Stability

Store at +2°C to +25°C.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service