Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.19995

Millipore

PharmPrep® P 100 RP-18e, 10µm

Sign Into View Organizational & Contract Pricing

Select a Size

10 G
$85.00
100 G
$424.00
1 EA
$1,878.00
1 KG
$6,568.00
10 KG
$45,403.00
25 KG
$121,344.00

$85.00


Please contact Customer Service for Availability


Select a Size

Change View
10 G
$85.00
100 G
$424.00
1 EA
$1,878.00
1 KG
$6,568.00
10 KG
$45,403.00
25 KG
$121,344.00

About This Item

UNSPSC Code:
41115709

$85.00


Please contact Customer Service for Availability

Quality Level

material

spherical silica gel

parameter

≤40 bar max. pressure

pore size

10 nm mean pore size

application(s)

plasma purification

separation technique

reversed phase

storage temp.

2-30°C

Analysis Note

Carbon content: 17 - 21 %
Purity (Al): ≤ 50 ppm
Purity (Fe): ≤ 25 ppm
Purity (Na): ≤ 25 ppm
Extractable matter: ≤ 0.10 %
Specific surface area (BET): 320 - 400 m²/g
Pore volume: 0.8 - 0.9 ml/g
Pressure: ≤ 40 bar
Theoretical Plates (N/m) (Toluene): ≥ 20000
Separation factor (Phenol/Pyridine): 1.8 - 3.0
Capacity factor (3-Nitroacetanilid): 2.9 - 3.9
Particle Size (d10): 5.0 - 8.0 µm
Particle Size (d50): 9.0 - 14.0 µm
Particle Size (d90): 13.0 - 21.0 µm

Legal Information

PHARMPREP is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service