Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.17171

Millipore

Petridish Clamps

size 4 mm, For MAS-100 VF®, 3 Nos

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NA.74

material

aluminum lid

Agency

non-compendial

description

connector

feature

autoclavable

packaging

pkg of 1 kit

size

4 mm

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with MAS-100 VF®

storage temp.

no temp limit

General description

Petri dish clamps 4mm for MAS-100 VF® x3 is an additional accessory for MAS-100 VF® air sampler. The portable MAS-100 VF® is designed to efficiently monitor air microbiology in cleanrooms and other controlled environments in which microbiological contamination has a direct impact on product quality, shelf life and deterioration. Like all other MAS air samplers, the MAS-100 VF® is based on the Andersen impaction principle. The three Petri dish clamps enables efficient clamping of the standard 90 to 100 mm Petri dishes to the air sampler.

Application

Petri dish clamps 4mm for MAS-100 VF® x3 is an additional accessory. Microbial air sampling devices are extensively used in Pharmaceutical and Personal care industries as well as Food, Beverage and Environmental applications.

Legal Information

MAS-100 VF is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service