Skip to Content
MilliporeSigma
All Photos(1)

Documents

1.13749

Supelco

HPTLC plates, Silica gel 60 with concentrating zone 20 x 2.5 cm

pkg of 50 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

HPTLC Silica gel 60 with concentrating zone 20 x 2.5 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 50 plates

technique(s)

HPTLC: suitable

layer thickness

150-200 μm

plate L × W

20 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

50 Glass plates 20 x 10 cm
HPTLC plates deliver fast and quantitative analysis of complex samples for manual or automated use. Our HPTLC silica plates work three times faster than conventional TLC plates – and they are more sensitive. The particle sizes range in HPTLC is between 4-8 µm, which creates a smoother surface and a higher separation power than TLC plates.

Linkage

Replaces: 13749-6; 13749

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 35 µm
layer thickness concentrating zone: 70 - 110 µm
Fluctuation in the thickness of the concentration zone: ≤ 35 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
18 - 24
- Ceres Black G, colour test, lipophile: 39 - 46
- ceres Violet brn, colour test, lipophile: 59 - 66
Typical value determined on a conditioned plate
Eluent: toluene (45% rel. Feuchte)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service