Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.11116

Supelco

pH Test

Phenol red solution MColortest®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116

Quality Level

pH

7.0-7.3 (20 °C in H2O)

density

0.99 g/cm3 at 20 °C

storage temp.

15-25°C

Analysis Note

Application test: conforms

Legal Information

MCOLORTEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service