Skip to Content
MilliporeSigma
All Photos(2)

Documents

1.09564

Supelco

pH-indicator paper pH 5.5 - 9.0

roll L 4.8 m, with color scale, pH range 5.5-9.0, graduations and accuracy: 0.5 pH unit, MQuant®

Synonym(s):

pH chemical test paper paper pH 5.5 - 9.0, pH test paper paper pH 5.5 - 9.0

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41113034
NACRES:
NB.35

product name

pH-indicator paper pH 5.5 - 9.0, roll L 4.8 m , with color scale, pH range 5.5-9.0, graduations and accuracy accuracy: 0.5 pH unit, MQuant®

product line

MQuant®

Quality Level

feature

non-bleeding: no

manufacturer/tradename

Neutralit

graduations and accuracy measuring range

accuracy: 0.5 pH unit

roll L

4.8 m , with color scale

pH range

5.5-9.0

detection method

colorimetric

storage temp.

15-25°C

General description

Roll (4.8 m), with colour scale, pH 5.5 - 6.0 - 6.5 - 7.0 - 7.5 - 8.0 - 8.5 - 9.0, Neutralit

MQuant® pH indicator papers supplied in rolls are perfectly suited for longterm storage, since they are protected against external influences, such as moisture, light, and ambient gases. These pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. The paper is always ready to use; it is easily pulled out of the plastic reel and can be torn off in the necessary length. The pH value is measured semi-quantitatively by visual comparison of the color formed on the paper with the fields of the color scale.

Linkage

Replaces: 9564-2; 9564

Analysis Note

Application test: conforms

Legal Information

MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany
NEUTRALIT is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service