Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.09036

Supelco

IC multi-element standard VI

NH₄= 10 mg/l, K = 50 mg/l, Na = 100 mg/l, Ca = 100 mg/l, Mg = 100 mg/l in 0,01 mol/l HNO₃ Certipur®

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
$425.00

$425.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 ML
$425.00

About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

$425.00


Please contact Customer Service for Availability

Request a Bulk Order

Quality Level

technique(s)

ion chromatography: suitable

pH

2.1 (20 °C in H2O)

density

1.00 g/cm3 at 20 °C

application(s)

environmental
food and beverages

format

multi-component solution

storage temp.

15-25°C

Linkage

Visit the IC Portal to learn more

Legal Information

CERTIPUR is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service