Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.07281

Supelco

Cesium chloride solution

for atomic spectroscopy 20 g/l

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

grade

for inorganic trace analysis

pH

3.7 (20 °C in H2O)

density

1.014 g/cm3 at 20 °C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service