Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.05749

Supelco

TLC plates, Silica gel 60 F₂₅₄

pkg of 1 roll, roll L × W 500 cm × 20 cm, plastic support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

plastic support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 1 roll

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

roll L × W

500 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

1 Plastic roll 500 x 20 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Linkage

Replaces: 5749-7; 5749

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 160 - 210 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
10 - 20
- Ceres Black G, colour test, lipophile: 30 - 45
- ceres Violet brn, colour test, lipophile: 50 - 65
separation number (colourtest, lipophile): ≥ 10.5
Typical value determined on a conditioned sheet
Eluent: toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service