Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.05716

Supelco

TLC plates, Cellulose

pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

Cellulose Thin Layer Chromatography Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
$336.00

$336.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
25 UNITS
$336.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$336.00


Please contact Customer Service for Availability

Request a Bulk Order

material

cellulose matrix
glass support

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

80-120 μm

plate L × W

20 cm × 20 cm

storage temp.

2-30°C

General description

25 Glass plates 20 x 20 cm
Cellulose plates are used to analyze polar substances. An organic sorbent, cellulose is perfect for separating hydrophilic substances by partition chromatography. Typical applications include the analysis of amino acids, carbohydrates, and phosphates as well as nucleic acid and nucleic acid derivatives. We offer cellulose plates in two grades: TLC for conventional and HPTLC for demanding, high-performance separations.

Application


  • Rapid and sensitive naked eye detection of faecal pigments using their enhanced solid-state green fluorescence on a zinc acetate substrate.: This study highlights a rapid and sensitive method for detecting fecal pigments using cellulose TLC plates and zinc acetate substrate, which enhances green fluorescence visible to the naked eye (Prakash and Mishra, 2022).

  • Long-Term Fluorescence Behavior of CdSe/ZnS Quantum Dots on Various Planar Chromatographic Stationary Phases.: This research investigates the fluorescence behavior of quantum dots on cellulose TLC plates, providing insights into their long-term stability and potential analytical applications (Zarzycki, 2022).

  • Investigation of Hybrid Methods for Elimination of Brilliant Blue Dye from Water Phase Using Various Nanomaterials Combined with Activated Sludge and Duckweed.: This article explores the use of nanomaterials, including cellulose TLC plates, for the effective removal of dyes from water, demonstrating their utility in environmental chemistry (Zarzycki et al., 2021).

  • Low-Temperature Plasma Probe Mass Spectrometry for Analytes Separated on Thin-Layer Chromatography Plates: Direct vs Laser Assisted Desorption.: This research compares direct and laser-assisted desorption methods for analytes separated on cellulose TLC plates, highlighting advancements in mass spectrometry techniques (Gong et al., 2020).

Linkage

Replaces: 5716-7; 5716

Analysis Note

Layer thickness: 80 - 120 µm
Deviation of layer thickness per plate: ≤ 30 µm
Aminoacid test
hRf-values
- L-serine, amino acid test:
20 - 30
- L-threonine, amino acid test: 29 - 36
- L-alanine, amino acid test: 30 - 40
- L-methionine, amino acid test: 49 - 60
- L-phenylalanine, amino acid test: 59 - 70
- L-leucine, amino acid test: 66 - 76
Typical value determined on a plate
Eluent: 1-Butanol/ acetone/ acetic acid/ water (35/35/7/23 v/v/v/v) twice developed

related product

Product No.
Description
Pricing

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service