Skip to Content
Merck
All Photos(1)

Key Documents

1.00553

Millipore

Linden Grain Medium (Base)

Suitable for detection of yeasts, molds, & bacteria; For Media Fill process simulations

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41106200

Quality Level

form

medium granules (dehydrated (DCM))

packaging

pkg of 25 kg
pkg of 5 kg

technique(s)

microbiological culture: suitable

pH range

5.7 - 6.2 (25 °C, not adjusted)

application(s)

food and beverages
microbiology

suitability

molds
yeasts

General description

Linden Grain Medium is a ready-mixed granulated high-quality alternative to powdered media. Its high nutrient creates optimum growth conditions for fungi and bacteria. The pH of the medium can be adjusted to the filling line criteria (as low as pH 4.1). Fungi and bacteria, which are adapted to grow under highly acidic conditions, show visible growth within 7 days of incubation at 28°C at a pH of 4.3. Bacteria that grow best at neutral to slightly alkaline pH like Bacillus subtilis show no growth/very limited growth in Linden Grain Medium at pH 4.3. Any growth within the medium (turbidity, flocculation of gas formation) or the surface of the medium, the inner walls, or bottom of the tubes /bottles indicates the presence of spoilage organisms.
Linden Grain Medium can be adjusted to other pH levels if needed. This culture medium could also be used after freezing and thawing, thus making it suitable for ice crusher installations.

Application

Linden Grain Medium (base) is suitable for the detection of yeasts, molds, and bacteria in beverages. The medium is designed for media fill simulations of beverage bottling and ice crusher installations.

Features and Benefits

  • Ready-mixed and easily soluble
  • Granules largely reduce on-site contamination with media dust
  • Meets highest performance standards in production and QC as described in major company standards
  • Available also with halal certification (powdered media format)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service