Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z769592

Branson M series ultrasonic bath

bath volume 2.8 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

feature

model M2800-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-236R

bath size

230 mm (9.5 in.) × 140 mm (5.5 in.) × 100 mm (4 in.)

bath volume

2.8 L

Looking for similar products? Visit Product Comparison Guide

General description

The Bransonic® M Ultrasonic Cleaning Bath is the leading mechanical ultrasonic bath. It′s designed for performance, control, durability and reliability for a variety of applications.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Features:
  • 40kHz Industrial Transducers
  • 60-minute Mechanical Timer (can be set to run continuously)
  • Tower Control Panel
  • Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service