Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z764310

Briskheat heating tape, fiberglass, grounded

W × L 1 in. × 10 ft, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$243.00

$243.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$243.00

About This Item

UNSPSC Code:
41102405

$243.00


Please contact Customer Service for Availability

AC/DC input

120 V (AC)

manufacturer/tradename

BriskHeat BIH101100LGD

parameter

0-250 °C temp. range

W × L

1 in. × 10 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug.
  • Fiberglass knitted and double braided outer sheath cover
  • Multi-stranded resistance wire for increased durability and flexibility
  • Power density: 9.6 watts/in2 (0.015 watts/mm2)
  • Temperature controller required
  • Maximum exposure temperatures up to 482 °F (250 °C)
  • Includes 9 in. (230 mm) long high temperature tie downs for easy installation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service