Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z755419

BenchBlotter 2D platform rocker

AC/DC input 115 V AC

Synonym(s):

2D rocker, blot washer, gel staining, incubator safe rocker, molecular laboratory rocker, stackable rocker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$797.00

$797.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$797.00

About This Item

UNSPSC Code:
41103811

$797.00


Please contact Customer Service for Availability

description

tilt angle: +/- 8°

feature

CSA approved: no

manufacturer/tradename

Benchmark Scientific BR1000

parameter

12 rpm speed (10 rpm for 230V)
4-65 °C temp. range
5 lb load

W × D × H

13.5 in. (34 cm) × 12 in. (30 cm) × 4.7 in. (12 cm)

platform L × W

12 in. (30 cm) × 12 in. (30 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The BenchBlotter is an economical "workhorse" rocker, designed for common molecular lab applications such as blotting, staining/destaining, etc. Optimized for blot washing and gel staining, the BenchBlotter gently mixes at 12 rpm with a +/- 8° tilt. The dual platform accessory doubles the work surface, and the unit is cold room and incubator safe.

Features and Benefits

  • Ideal rocking speed and tilt angle
  • Supported with a compact footprint and low profile design
  • Lightweight and can be transported easily.
  • Available with large load capacity (7 lbs.).
  • Provides optional dimpled mat for centrifuge tubes and multiple platform tie-down points.

Legal Information

BenchBlotter is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service