Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z748161

WHEATON® Dry-Seal vacuum desiccator

diam. 170 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

manufacturer/tradename

WHEATON® W365885

diam.

170 mm

Looking for similar products? Visit Product Comparison Guide

General description

Wheaton vacuum desiccators come complete with desiccator jar, cover, sleeve valve, silicone sealing ring, and aluminum plate. Place your sample inside the desiccator and apply vacuum to the side arm sleeve valve. The cover of the dessicator jar has a molded arrow on the top for alignment to the open position. Simply turn the sleeve valve to close the desiccator.

To open the cover, simply turn sleeve valve to the open position. Once equilibrated, the cover will easily lift off. To prevent freezing and increase performance, lubricating the standard taper sleeve valve with silicone-based vacuum grease is recommended. A 1/4" to 3/8" vacuum hose (not included) is used to connect the desiccator to vacuum or gas sources.

  • Rugged, heavy soda-lime glass
  • Lift off cover for storage above flange
  • Silicone sealing ring for greaseless sealing
  • Maximum vacuum of 27" Hg (914 hPa)
  • Temperature range: 15°C to 80°C

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service