Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z743970

Ohaus® Navigater balance, NV Series

Model NV4000, AC/DC input 110 V, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

stainless steel weighing plate

feature

capacity 4000 g
resolution 1 g
Model NV4000

manufacturer/tradename

Ohaus® 30135292

Looking for similar products? Visit Product Comparison Guide

General description

Applications
Weighing, Parts Counting, Percent Weighing, Checkweighing, Totalization, Display Hold
Display
Backlit Liquid Crystal Display (LCD)
Operation
AC adapter (included) or 4 AA batteries (not included)
Communication
RS232, USB or Ethernet with integrated cable (available as accessories)
Construction
ABS housing, stainless steel pan, transportation lock, security bracket, calibration lock switch, two touchless sensors, up-front level indicator
Design Features
User-selectable communication and print settings, mechanical and software overload/underload protection, auto shut-off

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service