Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742584

Mini-Centrifuge with 2 rotors

blue, AC/DC input 230 V AC, UK plug

Synonym(s):

benchmark Scientific mini centrifuge, microfuge, personal centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$531.00

$531.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$531.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

$531.00


Please contact Customer Service for Availability

material

plastic lid

feature

CE compliant
to hold 16 0.2 mL tubes
to hold 2 8 PCR strips
to hold 6 1.5/2.0 Ml tubes

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific BSC1006-B-E-UK

parameter

6600 rpm speed
6600 rpm

technique(s)

centrifugation: suitable

weight

2.2 lb

color

blue
clear lid

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Benchmark Scientific mini-centrifuge includes two rotors and six adapters, and it spins samples at 6,600 rpm (rotations per minute), making it suitable for a variety of micro sample sizes and protocols in the research lab. It comes with two interchangeable rotors. The first is a fixed-angle, six-place rotor for use with 1.5/2.0 mL micro tubes. The second is a PCR (polymerase chain reaction) strip tube rotor for use with either 2 x 8 PCR strips or 16 x 0.2 mL tubes. Additional adapters (6) are also included for 0.4 - 0.5 mL tubes. All tubes are sold separately. The centrifuge accelerates to its maximum 6,600 rpm then decelerates and stops within seconds for efficient operation. It has a clear, see-through lid for observing samples during the spin cycle, and an electronic safety cut-off that de-activates the centrifuge when the lid is opened. The mini-centrifuge is used for cell culture applications and separating cell lysates in a research laboratory.

The Benchmark Scientific BSC1006-B centrifuge operates at 115V/60Hz with a temperature range from 4 degrees C to 50 degrees C. It spins up to 6,600 RPM and is blue in color. The centrifuge measures 3.9 x 5.0 x 5.4 inches/10.0 x 12.6 x 13.8 cm (H x W x D). (H is height, the vertical distance from lowest to highest point; W is width, the horizontal distance from left to right; D is depth, the horizontal distance from front to back.)

A centrifuge is used to spin fluids of different densities to separate various parts, commonly blood and DNA samples. Centrifuges are composed of the main body or housing and a spinning rotor. Tubes of cellular material suspended in liquid are inserted into the rotor and spun at various speeds to separate components. Centrifuges are used in medical, industrial, and research laboratories, as well as academic and clinical settings.

What′s in the Box?

Benchmark Mini-Centrifuge
Fixed-angle, six-place rotor
PCR strip tube rotor
(6) adapters for additional sample tube sizes
rotor removal key

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service