Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z742560

Replacement glass beads for MicroBead Sterilizer

size 3 mm, weight 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.76

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific B1201-BEAD

size

3 mm

weight

1000 g

General description

Micro Bead Sterilizer 1000g Glass Bead Refill

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service