Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z742464

TC-9639 Thermal Cycler

with multiformat block, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$8,660.00

$8,660.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$8,660.00

About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

$8,660.00


Please contact Customer Service for Availability

feature

accuracy± 0.2 °C

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific T5000-96-E-UK

parameter

0-100 °C temp. range

technique(s)

PCR: suitable

size

10.2 in. × 14.2 in. × 9.9 in.

weight

16 lb

capacity

(96 x 0.2ml tubes/strip tubes or 39 x 0.5ml tubes or 1 nonskirted 96 well plate)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Benchmark′s TC9639 Thermal Cycler provides consistent, reliable results for laboratories with medium to high throughput. The cycler′s software is user friendly and includes a gradient function.

From its large, touch-screen user interface to its unique, multi-format block, this cycler is loaded with features. The program wizard and 10 preinstalled programs make it easier than ever to get up and running. A large, full color touch screen serves as the operations center where all functions are accessed. From the "Home" screen, simply touch an icon to view the last run program, enter the program library, or use the program wizard to quickly enter a protocol. In addition, icons for favorite programs can be added for faster access.

The TC9639 Thermal Cycler is available as versions with multi-format block, 384 well block or In Situe adaptor for 4 slides.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service