Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742331

2MAG luMIX single point stirrer with light function

AC/DC input 100-240 V, US 3-pin plug

Synonym(s):

illuminated induction stirrer, illuminated stirrer, induction plate, laboratory stirrer, magnetic stir plate, magnetic stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,810.00

$2,810.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$2,810.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$2,810.00


Please contact Customer Service for Availability

material

stainless steel housing
stainless steel plate

feature

positions 1
4 Step Stirring Power (25/50/75/100 percent
4 step)

packaging

pack of 1 ea

manufacturer/tradename

2mag 31001

parameter

-10-50 °C temp. limit (at 80 percent humidity)
100-2000 rpm speed

W × D × H

188 mm × 238 mm × 44 mm

plate size × W × L

× 180 mm × 200 mm

stirrer volume

1-3000 mL , per stirring position

weight

~3.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flat, wear-free magnetic stirrer with 1 large stirring position and a luminescent plate, up to 3,000 mL stirring volume, also suitable for viscous media. Stirring function and illumination function separately switchable.

Features and Benefits

Stirring - 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, extremely wide speed range from 100 to 2,000 rpm, jerk-free stirring even at low speeds, 4-step power setting for high power with regard to large and viscous stirring volumes and reduced power for the warming-free continuous operation.

Light - Bright and warming-free luminescent PMMA plate,
white LEDs with homogenous brightness and variable light
intensity (4-step), non-reflecting illumination.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service