This balance does not have that capability.
Z741363
Accuris™ Precision Balance
capacity 320 g, AC/DC input 115 V AC
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Select a Size
$1,720.00
Available to ship onApril 21, 2025Details
Select a Size
About This Item
$1,720.00
Available to ship onApril 21, 2025Details
Recommended Products
material
stainless steel weighing plate
manufacturer/tradename
Benchmark Scientific W3200-320
measuring range
resolution: 0.001 g
weighing capacity measuring range
320 g
parameter
0.001 g readability (1 mg)
capacity
320 g
outside size
20.5 cm (8 in.) × 35 cm (13.75 in.) × 9 cm (3.5 in.)
weighing pan diam.
115 mm (4.5 in.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Six models are available in the Precision Balance range, covering a wide range of maximum capacity requirements. The smaller capacity models (120 g, 320 g, and 500 g) include a glass draft shield with 3 sliding doors for easy access the weighing chamber. The larger capacity models (1200 g, 3200 g, and 5000 g) feature a more traditional top-loading design and come with larger weigh pans.
Leveling feet on the front are easy to access, and a leveling bubble integrated into the control panel aids in the leveling process.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can we print or send the weight of the sample directly to the system?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service