Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z694290

Troemner Lab-Frame fume hood kit with stainless steel rods

4 foot, 36 in. x 38 in.

Synonym(s):

laboratory clamps, laboratory support rods

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

manufacturer/tradename

Troemner 916244

frame L × W

36 in. × 38 in.

Looking for similar products? Visit Product Comparison Guide

General description

Frame: 36 x 38 in. (914 x 965 mm)
Base: 12 in. (305 mm) wide
Components:
  • 2 in. (51 mm) rods (qty 8)
  • 12 in. (305 mm) rods (qty 2)
  • 18 in. (457 mm) rods (qty 2)
  • 36 in. (914 mm) rods (qty 4)
  • 38 in. (965mm) rods (qty 4)
  • Frame connectors (qty 30)
  • Rod end connectors (qty 4)
  • Lab-frame feet (qty 4)
Choose from four set sizes specifically designed to fit within laboratory fume hoods. Rods are made of tough stainless steel. Nickel-plated connectors and lab-frame feet are standard in all sets.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service