Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z689882

Sigma-Aldrich

Aldrich® flexible support system

with base plate, L 305 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$515.00

$515.00


Estimated to ship onMay 07, 2025Details



Select a Size

Change View
1 EA
$515.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

$515.00


Estimated to ship onMay 07, 2025Details


L

305 mm

Looking for similar products? Visit Product Comparison Guide

General description

The unique flexible arms can be placed in virtually any position or angle. Available in three different systems: with steel base plate, with alloy lab frame connector for rods up 19 mm diameter, or aluminum bench clamp.

Each system includes: three nickel-plated clamp heads, 2-prong clamp with 75 mm max. grip, 3-prong clamp with 69 mm max. grip and spring clamp with 13 mm max. grip., and one nickel-plated flex arm in choice of 305 mm length or 457 mm length.

Clamp heads with prongs include vinyl and fiberglass covers for high temperature applications. Utility wrench included with each system.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service