Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z687456

Microflex® 93-833, XCEED® nitrile gloves, powder-free

size S

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

blue gloves
blue nitrile

size

S

sterility

non-sterile
non-sterile

feature

CE compliant
disposable
latex free
powder-free

packaging

pack of 250 ea (boxes of 250)

manufacturer/tradename

Microflex 93-833-S

L × thickness

9.3 in. (235 mm) × 2.8 mil (0.07 mm)

Looking for similar products? Visit Product Comparison Guide

General description

New industry revolutionizing nitrile formulation and manufacturing process delivers enhanced comfort, strength and value. Exceeding your expectations....

  • Comfort: XCEED gloves are soft and provide improved tactile sensitivity which helps reduce hand fatigue
  • Strength: New formulation raises the bar in strength and durability in disposable examination gloves
  • Value Packed: Each box contains 250 gloves which is 2.5 times more gloves than the average 100 count box.

Note: Value packing saves you money and time. In addition, value packing is better for the environment.

Thickness:
  • Cuff: 0.06 mm (2.4 mil)
  • Palm: 0.07 mm (2.8 mil)
  • Finger: 0.11 mm (4.3 mil)
  • Length: 235 mm (9.3")

Microflex XCEED is in the process of re-branding. The new product name will become Microflex 93-833. Changes effect name and packaging only. No change in material specifications.

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
XCEED is a registered trademark of CIT Healthcare LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service