Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z684775

Ace pressure reactor system complete, one-piece

jacketed flask, flask capacity 1000 mL, funnel capacity 120 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

flask capacity

1000 mL

funnel capacity

120 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Complete, one-piece, jacketed flask with bottom outlet, pressure reactor systems designed to perform low to moderate positive pressure reactions, synthesis and catalysis. Reactor capacities range from 500 mL to 5000 mL and use Ace-Threds to achieve a leak-tight system.

One-piece design features a 25 mm center opening and has a higher allowable pressure rating than our two-piece design. Rated 45 psi at 100°C. Bottom outlet and jacket inlet/outlets have 28/15 O-ring ball joint connections.

Use these reactor systems with Ace stir motor ACE1364909 and Ace controller ACE1353010, purchased separately. (USA only)

Systems include:
  • One-piece, jacketed pressure vessel body with #25 center neck, (3) #15 and (1) #7 side necks, 0-5 mm 28/15 ball joint bottom outlet
  • Addition funnel
  • West condenser, Ace-Threds
  • Pressure relief manifold, complete
  • Thermowell
  • Bearing, complete, Ace Thred
  • Stir shaft - glass, button style 10 mm
  • Flex stir shaft complete, 91 cm long
  • Stir blade, PTFE, 19 mm
  • Krytox vacuum grease - tube
  • Flex-Grip® chuck
  • Bushing, PTFE, #15 w/O-ring
  • Polypropylene tubing - length
  • PTFE sealing tape
  • Support shelf with hole
  • SS T-stand with 36 in. rod
  • Clamp holder
  • Chain clamp

Legal Information

Ace-Thred is a trademark of Ace Glass, Inc.
Flex-Grip is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service