Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z682039

Scaffdex CellVessel insert scaffolds

multifilament copolymer fiber scaffold, diam. 2.4 mm, sterile

Synonym(s):

3D scaffolds, cell scaffolds

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107

sterility

sterile

manufacturer/tradename

Scaffdex V00002

diam.

2.4 mm

fiber L

100 mm

color

white

Looking for similar products? Visit Product Comparison Guide

General description

CellVessel is made of bioabsorbable multifilament (8-filaments) poly-96L/4D-lactide copolymer fiber. Scaffdex′s braided scaffold is made for research purposes, only and it should not be used in any kind of clinical settings. Poly-96L/4D-lactide copolymer has been tested with various cell types and it works especially well with fibroblasts.

CellVessel scaffolds are provided as gamma sterilized and with three widths. The shape of the cross-section of CellVessel varies a little bit from complete round to oval, depending on the size. If further sterilization is needed before cell culturing, ethylene oxide or ethanol rinse to avoid further decreasing of inherent viscosity and strenth properties is suggested.

Note: Should CellVessels be cut into wanted lengths by the use, a light heat treatment of the ends of the two bigger sizes should be done to avoid the unloading of the structure during testing.

Legal Information

CellVessel is a trademark of Scaffdex Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service