This CellCrown insert does not include a membrane and is intended to immobilize samples such as fibers, foils, membranes, or tissue samples. See the image below. Please see the following link to review the product datasheet:
https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/355/007/cellcrown96.pdf
Z682004
CellCrown™ inserts
96 well plate inserts, 8-well strips, sterile
Synonym(s):
3D, 3D Cell Culture, 3D scaffolds, cell scaffolds
Select a Size
$375.00
Select a Size
About This Item
$375.00
Recommended Products
material
colorless wells
polycarbonate (medical grade)
sterility
sterile
feature
lid
packaging
pack of 6 ea
manufacturer/tradename
Scaffdex C00005S
size
96 wells
working volume
170-200 μL
Looking for similar products? Visit Product Comparison Guide
General description
Holding cup can be used alone and it prevents attachment of the sample to the bottom of the well. Insert part can be placed two ways in deeper and higher position. When two holes on the edge of cup and cusps in the inner part are matching the insert is suitable for thin samples. When they are not in the same position, combination is suitable for samples of 2 mm in thickness. Please note that fit of cup and inner part is slightly looser in this position and insert need to be handled with care.
After installation of the samples cups are cut off from their frame and the insert is ready to be used in well plate. It is also possible to use shorter pieces than row of 8 inserts. The round portions between inserts allow clear markings for identification of the samples. During cell culturing it is important to follow the sufficient level of cell culture media in wells. For CellCrown 96 the recommended amount of media in well is 170 - 200 μl, depending on size of the sample.
CellCrown 96 inserts are transparent in color, dark version was used for photographing for clearer images.
Sterilization Conditions:
Temperature.......121 °C / 250 °F
Time..................15 min.
Drying time.........15 min.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
what are the pore size of this inserts?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service