Z675814
Microflex® Dura Flock® nitrile gloves
size S
Synonym(s):
disposable glove
Select a Size
$45.70
Select a Size
About This Item
$45.70
Recommended Products
material
green gloves
green nitrile
size
S
sterility
non-sterile
non-sterile
feature
disposable
latex free
powder-free
packaging
pack of 50 ea (boxes of 50)
package of 50 ea
manufacturer/tradename
MICROFLEX DFK-608-S
Microflex DFK-608-S
L × thickness
9.7 in. (245 mm) × 4.7 mil (0.12 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Dura Flocks lining pulls moisture away from your skin. You′ll notice how much more comfortable it is working in these gloves.
- 8 mil nitrile - 25% thicker than standard disposable gloves for increased durability and superior protection
- Excellent flexibility makes Dura Flock extremely comfortable to wear for extended periods reducing hand fatigue
- Exclusive ultra-thin moisture-absorbing flock lining keeps hands dry
- Fully textured for a firm, reliable grip
- 100% nitrile, latex-free
Thickness:
- Cuff: 0.08 mm (3.1 mil)
- Palm: 0.12 mm (4.7 mil)
- Finger: 0.14 mm (5.5 mil)
- Length: 245 mm (9.7")
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service