Z645591
Microflex® ComfortGrip powder-free latex gloves
size M
Synonym(s):
Powder-Free Latex Gloves, disposable glove
Select a Size
$24.70
Select a Size
About This Item
$24.70
Recommended Products
material
natural gloves
natural natural rubber
size
M
sterility
non-sterile
feature
disposable
latex free: no
powder-free
packaging
pack of 100 ea (boxes of 100)
manufacturer/tradename
Microflex CFG-900-M
L × thickness
9.7 in. (245 mm) × 5.1 mil (0.13 mm)
Looking for similar products? Visit Product Comparison Guide
General description
ComfortGrip gloves are a perfect match of quality and price. ComfortGrip is the glove your customers have been searching for.
Thickness:
- Cuff: 0.10 mm (3.9 mil)
- Palm: 0.13 mm (5.1 mil)
- Finger: 0.15 mm (5.9 mil)
- Length: 245 mm (9.7")
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service