Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z645052

IKA® RCT basic IKAMAG safety control

universal hot plate magnetic stirrer, 20 L, 1500 rpm, 115 V, 1/cs

Synonym(s):

hot plate magnetic stirrers, hot plate stirrers, lab stirrers, laboratory stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406

AC/DC input

115 V AC, US 2-pin plug

material

aluminum plate

feature

CSA approved

packaging

pack of 1

manufacturer/tradename

IKA 3810001

parameter

50-1500 rpm speed
50-500 °C temp. range

W × H × D

165 mm × 85 mm × 275 mm

plate diam.

135 mm

stirrer capacity

20 L

weight

2.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® RCT basic IKAMAG Safety Control Magnetic Stirrer

The new improved version of the laboratory bestseller hotplate stirrer with revolutionary technology and new functions:

  • Stronger motor for a higher range of speeds
  • Additional temperature control mode for faster heating of medium
  • Integrated temperature control
  • Incl. PT 1000 temperature sensor (PT 1000.60)
  • Exact temperature and speed setting via digital display, even when switched off
  • Set safety temperature limit displayed digitally
  • Hot Top indicator >> hot surface warning to prevent burns!
  • Digital error code display
  • With adjustable safety circuit of heating plate temperature (50-360°C)
  • Safety magnetic stirrer with heating, suitable for unsupervised operation
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
  • High level of safety thanks to improved heat control technology
  • Enclosed assembly (IP 42) guarantees long service life
  • Highly polished aluminum heating plate for optimum heat transfer
  • Improved magnetic adhesion
  • Includes H 100 Protective cover

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

Learn about the applications of chiral oxazaborolidinium ions (COBIs) as Lewis acid catalysts in different asymmetric reactions such as cyclopropanation, epoxidation, and radical reactions along with details of their catalytic action.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service