Z612200
Julabo® recirculating coolers
FC600S, AC/DC input 240 V AC, temperature -10-40 °C
About This Item
Recommended Products
AC/DC input
240 V (FE500, FC600 and FC600S models)
feature
CE compliant
manufacturer/tradename
FC600S
Julabo 9600063
availability
not available in USA and Canada
temperature measuring range
-10 to +80 °C
parameter
-10-40 °C temperature
0.5-1.0 °C temp. stability
22 L/min pump flow
cooling capacity
100 W (at -10°C)
300 W (at 5°C)
370 W (at 10°C)
500 W (at 20°C)
capacity
6-8 L
Looking for similar products? Visit Product Comparison Guide
General description
- Rapid, powerful and efficient
- Easy to fill
- Space saving design
- Multi-Display (LED) for actual and setpoint values, resolution 0.1°C
- Keypad setting
- High and low temperature warning functions
- Low noise operation
- ACC - Active Cooling Control, cooling compressor activated for whole range
- Proportional cooling control for powerful models
- Removable venting grid for convenient cleaning to maintain performance
- Automatic shut-down in case of disturbance
- FC models have adjustable ratio for inlet/outlet temp and RS232 interface
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service