Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z610518

Hirschmann® measuring cylinders, Class A

volume 50 mL, accuracy: 0.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass
hexagonal glass base

feature

subdivision 1 mL

manufacturer/tradename

Hirschmann 223 01 75

availability

not available in USA and Canada

volume measuring range

50 mL, accuracy: 0.5 mL

H

200 mm

color

blue graduations

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Conformity certified with dated batch identification. Main point ring graduation, calibrated to contain (TC, IN) according to DIN 12 680 T2.

Hirschmann supplies class A or AS volumetric glassware with a batch sign and the indication of the production year as standard at no additional charge. Therefore these measuring instruments are suitable for the use in labs certified acc. to DIN ISO 9000.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service