Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z560537

Sigma-Aldrich

Aldrich® calibrated chromatography column with solvent reservoir

reservoir volume 500 mL, top joint: threaded 29/32, column volume 400 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

material

PTFE stopcock

Joint

top joint: threaded29/32

grade

for chromatography

technique(s)

HPLC: suitable

column O.D. × effective L

38 mm × 560 mm

column volume

400 mL

reservoir volume

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service