Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z557161

Julabo® open circulating baths, E models

ED-13, AC/DC input 115 V AC, volume 13 L, temp. range 20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

AC/DC input

115 V, US/Japan plug (AC)

material

stainless steel plate

feature

optional cooling coil & bath cover

manufacturer/tradename

ED-13
Julabo 9116413

availability

not available in EU

temperature measuring range

20-100 °C

parameter

20-100 °C temp. range
±0.03 °C temp. stability

heater capacity

1 kw

W × L × H

39 cm × 33 cm × 37 cm

bath opening W × L × D

18 cm × 30 cm × 15 cm

capacity

13 L

volume

13 L
13000 mL

weight

8 kg

Looking for similar products? Visit Product Comparison Guide

General description

Baths with circulators mounted on a stainless steel bridge. Ready for temperature applications to an external loop circuit and/or simultaneous operation in the bath tank.

Economy series:
  • PID 1 temperature control
  • Bright LED-display for the actual value, 2 set point, resolution 0.1°C
  • Keypad for setpoint, switches automatically to actual value
  • High temperature cut off/dry running protection for non-flammable fluids (ED models) for flammable liquids (EH models)
  • ED models temperature range 20-100°C
  • EH models working temperature range 20-150°C
  • EH-5 model comes with lid

All other models need cover to be ordered separately.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service