Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z556602

Sigma-Aldrich

Aldrich® ultra Benchclamp

dual adjustment, size S

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

size

S

description

3-prong

L × diam.

102 mm × 8 mm , arm

jaw capacity

0-32 mm

prong W

6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Nickel-plated finish is corrosion resistant.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service