Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z551619

Chemat UV curer

AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

manufacturer/tradename

Chemat

availability

not available in EU

parameter

6 rpm speed (turnplate)

W × L

8 1/4 in. × 9 1/2 in.

output

4 W (per tube)

Looking for similar products? Visit Product Comparison Guide

General description

The UV curer is specially designed for curing photosensitive coatings and thin films. It equips two UV light sources with radiations at 365 nm and 246 nm.
Specifications:
UV Lamps4 x 4W bulbs
Wavelengths246/365 nm
Turntable Rotary Speed5-6 rpm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service