Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z551260

IKA® Lab Disc magnetic stirrer

115V

Synonym(s):

lab stirrers, laboratory stirrers, magnetic plate stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$749.00

$749.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$749.00

About This Item

UNSPSC Code:
41103806

$749.00


Please contact Customer Service for Availability

AC/DC input

100 - 240 V AC, US 2-pin plug

material

polyester plate

feature

CSA approved

packaging

pack of 1

manufacturer/tradename

IKA 3907500

parameter

15-1500 rpm speed
50-500 °C temp. range

H × W × D

12 mm × 114 mm × 161 mm

plate diam.

100 mm

color

white

General description

IKA® Lab Disc Stirrer

Ultra-flat compact magnetic stirrer, guaranteed with modern magnet coil technology. Wear-free drive with no moving parts. To ensure better mixing, the lab disc can reverse direction of rotation automatically every 30 seconds.

  • High IP protection class (IP 65)
  • Set-up plate and casing made from chemically resistant materials
  • Slip-proof, safe stand

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service