Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z543276

Sigma-Aldrich

Kimble® microcapillary pipettes

capacity 20 μL, accuracy: ±0.5%

Synonym(s):

71900-20

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
$174.00

$174.00


Please contact Customer Service for Availability


Select a Size

Change View
250 EA
$174.00

About This Item

UNSPSC Code:
41121500
eCl@ss:
32070205
NACRES:
NB.01

$174.00


Please contact Customer Service for Availability

material

black
soda-lime glass

packaging

pack of 1000 ea
pack of 250 ea

manufacturer/tradename

Kimble® 71900-20

measuring range

accuracy: ±0.5%

capacity

20 μL

Looking for similar products? Visit Product Comparison Guide

General description

Disposable pipettes are calibrated ---to contain. Pipettes are 5 in. long and made of soda lime glass. The different sizes are color-coded. Each cylinder pack comes with one pipette device. Capillary action draws the fluid into the tube. To dispense, simply cover the hole on the rubber bulb and squeeze.

Features and Benefits

  • Complies with ASTM Specification E672
  • Manufactured from soda-lime glass
  • Calibrated to contain
  • Packaged in easy-open cylinders for convenient dispensing
  • Each cylinder contains 250 pipets and one pipet device

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service