Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z536644

Microflex® NeoPro® powder-free chloroprene gloves

size 9‑9.5 XL

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

material

green (chloroprene)
green gloves

size

9‑9.5 XL

sterility

non-sterile
non-sterile

feature

disposable
latex free
powder-free

packaging

pack of 100 ea (boxes of 100)
pkg of 100 ea

manufacturer/tradename

Microflex NPG-888-XL

L × thickness

9.7 in. (245 mm) × 5.1 mil (0.13 mm)

Looking for similar products? Visit Product Comparison Guide

General description

NeoPro is the first and only non-latex glove with the integrity of a synthetic and the feel of natural latex. Exclusively from Microflex, the NeoPro′s proprietary formulation produces a film fatigue profile, or "memory" that simulates natural rubber latex and its attributes, allowing greater manual dexterity, tactile sensitivity, comfort, fit and feel.

  • Proprietary formulation provides exceptional film consistency
  • Allows excellent manual dexterity and tactile sensitivity
  • Fully textured for a more secure grip
  • Synthetic chloroprene compound, not manufactured from natural rubber latex
  • Ambidextrous with beaded, tear-resistant cuffs

Thickness:
  • Cuff: 0.11 mm (4.3 mil)
  • Palm: 0.13 mm (5.1 mil)
  • Finger: 0.17 mm (6.7 mil)
  • Length: 245 mm (9.7")

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
NeoPro is a registered trademark of CIT Healthcare LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service