Z529427
Shigemi 5 mm Symmetrical NMR microtube assembly
matched with D2O, bottom L 12 mm
Synonym(s):
Shigemi nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
glass tube
manufacturer/tradename
Shigemi BMS-005J
parameter
900 MHz frequency
bottom L
12 mm
outer sample tube L × O.D.
180.0 mm × 4.965 mm
outer sample tube O.D.
5 mm
size
180 mm
tube diam.
5 mm
tube insert L × O.D.
190.0 mm × 4.1 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Symmetrical NMR microtube consists of outer tube and insert with these features:
- Magnetic susceptibility matched to a variety of solvents for the best resolution in these solvents using minimal amount of sample
- The small sample size will not affect the spectral resolution or the sidebands
- Each microtube assembly consists of an insert and an outer sample tube
- Suitable for 900 MHz NMR instruments
Choose a bottom length that most closely matches the probe coil.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service