Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z516317

Sigma-Aldrich

Aldrich® concentrator condenser head

Overall H 300 mm, Joints: ST/NS 29/32 (2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

Joints: ST/NS29/32 (2)

Overall H

300 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Efficiently condenses vapors for rapid solvent removal. Vapors rise up the inner tube and condense on the highly efficient spiral path.
Features:
• Replaces traditional 3-piece distillation set-up
• Compact size, only 30 cm high
• Use under vacuum or at atmospheric pressure
• Water cooled jacket

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service