Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z516295

Sigma-Aldrich

Aldrich® modified Dean-Stark trap

reservoir capacity 8 mL, Joints: ST/NS 29/32 (2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

Joints: ST/NS29/32 (2)

reservoir capacity

8 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed specifically for azeotropic distillation using solvents heavier than water (e.g., chloroform). The 8 mL reservoir version is specifically designed for small scale azeotropic distillation of valuable solvents using heavy water. 2 mm bore PTFE stopcock and 300 mm overall height.
The Modified Dean-Stark Technique (see Fig. 1)
1.
Solvent vapors condense and collect in the receiver
2. The modified Dean-Stark trap separates the two components
3. The heavier than water layer sinks to the bottom of the trap leaving the water on top
4. The solvent is forced back through the inside tube and returned to the boiling flask
5. The upper water layer is drained out through the 2 mm PTFE stopcock

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service