Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z513040

Supelco

Preparative TLC plates

Silica gel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 02014

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

1,500 μm

particle size

20-40 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Used for analytical separations of larger quantities of materials. Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.

Application


  • Electrochemical Benzyl Alcohol Oxidation to Benzaldehyde: This research utilizes benzyl alcohol in acidic electrochemical environments to achieve efficient oxidation to benzaldehyde, presenting an important application in industrial chemistry and materials science (Shanker GS et al., 2024).

  • Stabilizing BiVO(4) Photoanode in Bicarbonate Electrolyte: The role of benzyl alcohol in stabilizing photoelectrocatalytic systems for alcohol oxidation highlights its importance in environmental and energy-related applications, showcasing innovative uses in green chemistry (Gong H et al., 2024).



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service