Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z512400

Cork flask support ring

I.D. × O.D. 120 mm × 170 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

sterility

non-sterile

feature

fits flask 5 L

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D. × O.D.

120 mm × 170 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service