Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z504076

Laboratory brushes with PP handles

Beaker, brush diam. × L 3 in. × 6 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

Overall L

16 in.

brush diam. × L

3 in. × 6 in.

Looking for similar products? Visit Product Comparison Guide

General description

Durable black nylon filament brushes with tufted ends have white, textured-grip, molded PP handles. Brushes will not scratch or mar equipment, absorb moisture, chemicals, or oils.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service