Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Z416762
Flash-chromatography assembly with threaded joints
capacity 2,000 mL, With fritted disc (porosity C), joint: ST/NS 45/50
About This Item
Joint
joint: ST/NS45/50
grade
for chromatography
technique(s)
LPLC: suitable
capacity
2,000 mL
column O.D. × L
76 mm × 560 mm
Looking for similar products? Visit Product Comparison Guide
General description
Application
Linkage
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the pressure that Product Z416762 Flash-chromatography assembly with threaded joints can withstand?
1 answer-
Product Z416762 Flash-chromatography assembly with threaded joints can withstand pressures from 5 - 15 psi.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service