Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z313459

Sigma-Aldrich

Duran® magnetic stirrer culture flask

nominal capacity 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

availability

not available in USA and Canada

H

180 mm

bottle O.D.

56 mm

nominal capacity

100 mL

useable volume

50 mL

fitting

GL 14 side neck ports

Looking for similar products? Visit Product Comparison Guide

General description

Duran glass flasks with two side arms and threaded openings.

With centrally suspended PTFE agitator in PP cap that can be adjusted for height and positioned near flask bottom so that the blade and bottom do not meet, avoiding cell damage. Low friction and jerk-free, even at low speeds.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service